Motion
FY 2.15/16 MTF/W64

SKF
FY 2.15/16 MTF/W64

Solid-Oil Filled Flange Mount Ball Bearing - 2-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, M Seal & Flingers Seal
Mi Item #07134153
MFR #FY 2.15/16 MTF/W64
Price$1,036.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 2.15/16 MTF/W64

Solid-Oil Filled Flange Mount Ball Bearing - 2-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, M Seal & Flingers Seal
Mi Item #07134153
MFR #FY 2.15/16 MTF/W64

Mfr description
F4B 215-TF-W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,036.46/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bore Diameter  
    2-15/16 in
  • Length Through Bore
    2.8860 in
  • Overall Length Diameter  
    7.7560 in
  • Weight
    14.77 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    7316576836367
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    14905 lbf
  • Radial Static Load Capacity
    11016 lbf
  • Seal Type
    M Seal & Flingers
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316579009263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)