Motion
61900-2RS1/W64F

SKF
61900-2RS1/W64F

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07134176
MFR #61900-2RS1/W64F
Price$156.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61900-2RS1/W64F

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07134176
MFR #61900-2RS1/W64F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.86/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    6 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.03 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    61900-2RS1/W64F BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing with Food grade Solid Oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61900-2RS1/W64F is a 10 mm bore radial/deep groove ball bearing with a 22 mm OD and 6 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    61900-2RS1/W64F
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    607 lbf
  • Radial Static Load Capacity
    286 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576970764

Overview

Mfr description
61900-2RS1/W64F BRG
  • Deep groove ball bearing with Food grade Solid Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought