Motion
6222/C3W64

SKF
6222/C3W64

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #07134183
MFR #6222/C3W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6222/C3W64

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #07134183
MFR #6222/C3W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6222/C3W64 BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, solid oil

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    38 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    33946 lbf
  • Radial Static Load Capacity
    26527 lbf
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Catalog Number
    6222/C3W64
  • UPC_NO
    7316571622101
  • Weight
    9.9 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, solid oil
  • Description
    6222/C3W64 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6222/C3W64 is a 110 mm bore radial/deep groove ball bearing with a 200 mm OD and 38 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text