Specifications
Dimensions
- Bore Diameter110 mm
- Inner Ring Width19 mm
- Outside Diameter170 mm
- Overall Width19 mm
- Precision RatingABEC 1
- Weight3.32 lbs
Details
- ApplicationFood and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
- Bearing MaterialBearing steel
- Bore TypeStraight
- Cage MaterialBearing steel
- Cage TypeSheet metal
- Closure TypeOpen
- Description16022/W64F BRG
- Element MaterialBearing steel
- Features & Benefits• Deep groove ball bearing with Food grade Solid Oil
- Finish CoatingUncoated
- Internal ClearanceCN
- Long DescriptionThe 16022/W64F is a 110 mm bore radial/deep groove ball bearing with a 170 mm OD and 19 mm width, open for standard use.
- Manufacturer Catalog Number16022/W64F
- Operating Temperature Range0 °F to 185 °F
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity13600 lbf
- Radial Static Load Capacity12810 lbf
- Seal TypeOpen
- Series160
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316573406686
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)