Motion
AR425-03B
Pilot Operated Air Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 7 to 120 psi
MI ITEM #07134189
MFR #AR425-03B
List Price$70.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 7 to 120 psi
MI ITEM #07134189
MFR #AR425-03B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.50/each for your price

Overview

Mfr description
AR425-03B REGULATOR, PRECISION
  • Internal pilot relieving style (pilot air is always bleeding)
  • Port sizes ranging from 1/4 to 2
  • Optional bracket and pressure gauge

Specifications

  • Set Pressure Range
    7.30 to 120 psi
  • Maximum Set Pressure
    120 psi
  • Pressure Control Type
    Relief Valve
  • Included Options
    Bracket
  • Fluid Comp
    Air
  • Proof Pressure
    217 psi
  • Body Size
    425
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With bracket
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    AR-Pilot
  • Weight
    0.7 kg
  • Product Type
    Pilot Operated Air Regulators
  • Backflow Function
    Without Backflow Function
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text