Motion
SY3120-5WOZ-C4-F2

SMC CORP OF AMERICA
SY3120-5WOZ-C4-F2

Solenoid-operated Air Control Valve - 5-Way, 2 position single, Single Solenoid, M8 Connector, w/o Connector Cable, Body Ported, 4 mm, Rc Threads
Mi Item #07134225
MFR #SY3120-5WOZ-C4-F2
Price$68.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3120-5WOZ-C4-F2

Solenoid-operated Air Control Valve - 5-Way, 2 position single, Single Solenoid, M8 Connector, w/o Connector Cable, Body Ported, 4 mm, Rc Threads
Mi Item #07134225
MFR #SY3120-5WOZ-C4-F2

Mfr description
SY3120-5WOZ-C4-F2 VALVE, SGL SOL
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 4.14 (0.23);base mounted 5.4 (0.3)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.57/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Subplate Port Size
    4 mm

Details

  • Actuation
    2 position single
  • Body Material
    Zinc Die Casted
  • Bracket Included
    Yes
  • Bracket Type
    w/ Side Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Electrical Entry
    M8 Connector Without Connector Cable
  • Flow Direction
    5-Way
  • For Use With Series
    SY3000
  • Manifold Port(s)
    0.1575 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    M8 Connector, w/o Connector Cable
  • Thread Standard
    Rc
  • Valve Series
    SY3000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Wire Type
    M8 Connector Without Connector Cable
  • Wiring Type
    M8 Connector Without Connector Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)