Motion
92TS614
Tapered Roller Bearing Assembly - 9.2500 in Bore, 15.1250 in OD
Mi Item #07134794
MFR #92TS614
Price$12,474.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 9.2500 in Bore, 15.1250 in OD
Mi Item #07134794
MFR #92TS614

Mfr description
92TS614 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,474.51/each

Specifications

Dimensions

  • Bore Diameter  
    9.2500 in
  • Outside Diameter
    15.1250 in
  • Weight
    139.7 lbs

Details

  • Assembly Type
    Single Row Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Harmonization Code
    8482.20.00.80
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293212838
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    TS
  • UPC_NO
    662293212838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)