Motion
FAK25PL-CLSA

ProStat First Aid
FAK25PL-CLSA

NORTH® First Aid Kit - Full Kit, Plastic, Case, ANSI/ISEA Z308.1 2015, Class A, Maximum Number of People: 25
MI ITEM #07134901
MFR #FAK25PL-CLSA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ProStat First Aid
FAK25PL-CLSA

NORTH® First Aid Kit - Full Kit, Plastic, Case, ANSI/ISEA Z308.1 2015, Class A, Maximum Number of People: 25
MI ITEM #07134901
MFR #FAK25PL-CLSA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FAK25PL-CLSA FIRST AID KIT 25 PERSON
  • North’s first aid stations provide the largest quantity and assortment of first aid and medical supplies for most minor injuries, aches and pains.
  • Ideal for large office ormanufacturing settings, they offer a large supply of over the counter oral medications for relief from cold, pain and indigestion.
  • Most tablet medicinals are non-drowsy and are packaged in TAMPER EVIDENT single dose units.
  • All stations contain CPR barriers and trauma dressings.
  • All North first aid stations are ANSI Z308.1–2009 compliant.

Specifications

  • Container Material
    Plastic
  • Height
    3 in
  • Width
    7 in
  • Depth
    10.25 in
  • Approval Listing Regulations
    ANSI/ISEA Z308.1 2015, Class A
  • Maximum Number of People
    25
  • Harmonization Code
    3006500000
  • Manufacturer Upc Number
    883940247298
  • UPC_NO
    883940247298
  • Export Control Class Number
    EAR99
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text