Motion
FAK50PL-CLSA

ProStat First Aid
FAK50PL-CLSA

NORTH® First Aid Kit - Full Kit, Plastic, Case, ANSI/ISEA Z308.1 2015, Class A, Maximum Number of People: 50
MI ITEM #07134902
MFR #FAK50PL-CLSA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ProStat First Aid
FAK50PL-CLSA

NORTH® First Aid Kit - Full Kit, Plastic, Case, ANSI/ISEA Z308.1 2015, Class A, Maximum Number of People: 50
MI ITEM #07134902
MFR #FAK50PL-CLSA

Mfr description
FAK50PL-CLSA FIRST AID KIT 50 PERSON
  • North’s first aid stations provide the largest quantity and assortment of first aid and medical supplies for most minor injuries, aches and pains.
  • Ideal for large office ormanufacturing settings, they offer a large supply of over the counter oral medications for relief from cold, pain and indigestion.
  • Most tablet medicinals are non-drowsy and are packaged in TAMPER EVIDENT single dose units.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    10 in
  • Height
    3 in
  • Weight
    2.20 lbs
  • Width
    10 in

Details

  • Approval Listing Regulations
    ANSI/ISEA Z308.1 2015, Class A
  • Container Material
    Plastic
  • Export Control Class Number
    EAR99
  • Harmonization Code
    3006500000
  • Manufacturer Upc Number
    883940247335
  • Maximum Number of People
    50
  • UPC_NO
    883940247335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)