Specifications
Details
- Attachment TypeCorded
- Cord ColorYellow
- Noise Reduction Rating Nrr28 dB
- Package Quantity100
- Plug ColorOrange
- Plug MaterialPolyurethane
- Plug ShapePod
- Product LineTrustFit™
- UPC_NO10033552021480
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)