Motion
GR8240556.20

GROVE GEAR
GR8240556.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
Mi Item #07134929
MFR #GR8240556.20
Price$1,921.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240556.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
Mi Item #07134929
MFR #GR8240556.20

Mfr description
GRHMQ-824-40-H1-56-20 40:1 GEAR REDUCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,921.07/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    17.5 rpm
  • Maximum Output Torque
    1433 in/lb;161.91 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40:1
  • Output Size
    1.2500 in
  • Overhung Load
    1770 lbs
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    47 lbs, 21.319 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-HMQ824-40-H1-56-20
  • Max Input Horsepower
    1.342 hp
  • Mounting Type
    Shaft
  • Output
    0.994 hp;0.741 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1433 in-lbs;161.91 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)