1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
64924001
649.240.01 SIGNAL TOWER
MI ITEM #
07134990
MFR #
64924001
List Price
$485.97
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 64924001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
64924001
649.240.01 SIGNAL TOWER
MI ITEM #
07134990
MFR #
64924001
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$485.97
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
649.240.01 SIGNAL TOWER
Specifications
Color
Green, Red, Yellow
Diameter
70 mm
Height
270 mm
Housing Color
Black
Spec Sheet
"ERROR:#N/A"
Voltage
115 V
Weight
304 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data