Motion
64924002

Werma
64924002

649.240.02 SIGNAL TOWER
MI ITEM #07134992
MFR #64924002
Your Price$361.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
64924002

649.240.02 SIGNAL TOWER
MI ITEM #07134992
MFR #64924002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$361.77/each(List $416.04)

Overview

Mfr description
649.240.02 SIGNAL TOWER

Specifications

  • Color
    Green, Red, Yellow
  • Diameter
    70 mm
  • Height
    270 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    304 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text