Motion
64924005

Werma
64924005

649.240.05 SIGNAL TOWER
MI ITEM #07134995
MFR #64924005
List Price$470.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
64924005

649.240.05 SIGNAL TOWER
MI ITEM #07134995
MFR #64924005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.30/each for your price

Overview

Mfr description
649.240.05 SIGNAL TOWER

Specifications

  • Color
    Green, Red, Yellow
  • Diameter
    70 mm
  • Height
    343 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    343 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text