Motion
15628
M.A. Ford® Ball End Mill - 156 Series, Carbide Material, 0.0591 in Mill Dia., 0.0591 in Cutting Length, 6 mm Shank Dia., 63 mm Overall Length
Mi Item #07135178
MFR #15628
Price$119.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M.A. Ford® Ball End Mill - 156 Series, Carbide Material, 0.0591 in Mill Dia., 0.0591 in Cutting Length, 6 mm Shank Dia., 63 mm Overall Length
Mi Item #07135178
MFR #15628

Mfr description
15628 1.5MM TUFFCUT DM, 2 FL, BALL
  • Precise radius tolerance for finishing of critical 3D features
  • 2 flute ball nose
  • 20° helix,ALtima® 52 coating for excellent head & wear resistance in high HRC materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.48/each

Specifications

Dimensions

  • Helix Angle
    20 °
  • Length of Cut  
    0.0591 in
  • Length Type
    Stub
  • Mill Diameter  
    0.0591 in
  • Overall Length
    63 mm
  • Shank Diameter  
    6 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    RH
  • Finish Coating
    ALtima® 52
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    156
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spherical End
    Spherical
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    no
  • Variable Index
    no
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)