Overview
Mfr description
100-2 STICKER C/L SHARP TOP CHAIN
Specifications
- MaterialCarbon Steel
- Number Of Strands Across2
- Corrosion ResistantNot Corrosion-Resistant
- Chain Number & Pitch60 / 3/4 in
- Standards MetASME B29
- Weight1.20 lb
- Number Of Strands2
- Product TypeAttachment Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data