Motion
160SA1CL
160SA1CL
Mi Item #07135463
MFR #160SA1CL
Price$132.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
160SA1CL
Mi Item #07135463
MFR #160SA1CL

Mfr description
160 SA-1 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.74/each

Specifications

Dimensions

  • Hole Diameter
    0.516 in
  • Pin Diameter
    0.562 in
  • Weight
    1.43 lb

Details

  • Attachment Link Type
    Straight - One Side
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    SA-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)