Motion
160A48
A-Plate Sprocket - 160 / 2 in, A Hub, 48 Teeth, 1.5000 in Stock Bore
Mi Item #07135469
MFR #160A48
Price$2,836.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 160 / 2 in, A Hub, 48 Teeth, 1.5000 in Stock Bore
Mi Item #07135469
MFR #160A48

Mfr description
160A48 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,836.64/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    29.4550 in
  • Outside Diameter
    31.7140 in
  • Pitch Diameter
    30.5800 in
  • Tooth Width
    1.1560 in
  • Weight
    233 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312570
  • Number Of Teeth
    48
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)