Motion
160HTCLSF

TSUBAKI (UST)
160HTCLSF

160HT SLIP FIT C/L CP TYPE THRU
MI ITEM #07135483
MFR #160HTCLSF
List Price$89.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160HTCLSF

160HT SLIP FIT C/L CP TYPE THRU
MI ITEM #07135483
MFR #160HTCLSF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.36/each for your price

Overview

Mfr description
160HT SLIP FIT CONN LINK CP TYPE

Specifications

  • Number Of Strands Across
    3
  • Pin Diameter
    0.401 in
  • Standards Met
    ISO 606
  • Weight
    0.81 lb
  • Chain Number & Pitch
    160 / 2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    3
  • Plate Thickness
    0.134 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text