Motion
180HTCLSF

TSUBAKI (UST)
180HTCLSF

180HTCLSF
Mi Item #07135489
MFR #180HTCLSF
Price$145.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
180HTCLSF

180HTCLSF
Mi Item #07135489
MFR #180HTCLSF

Mfr description
180 HT CONN LINK SLIPFIT STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.16/each

Specifications

Dimensions

  • Pin Diameter
    0.701 in
  • Roller Diameter
    1.150 in
  • Weight
    2.26 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)