Motion
2060B17
Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 17 Teeth
Mi Item #07135498
MFR #2060B17
Price$90.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 17 Teeth
Mi Item #07135498
MFR #2060B17

Mfr description
2060B17 3/4 BORE HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.28/each

Specifications

Dimensions

  • Caliper Diameter
    3.6660 in
  • Chain Roller Diameter
    0.4690 in
  • Hub Diameter
    3.0940 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.0940 in
  • Outside Diameter
    4.4600 in
  • Pitch Diameter
    4.1520 in
  • Tooth Width
    0.4590 in
  • Weight
    3.08 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345431
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)