Motion
25A19
A-Plate Sprocket - 25 / 1/4 in, A Hub, 19 Teeth, 0.2500 in Stock Bore
MI ITEM #07135502
MFR #25A19
List Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 25 / 1/4 in, A Hub, 19 Teeth, 0.2500 in Stock Bore
MI ITEM #07135502
MFR #25A19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.50/each for your price

Overview

Mfr description
25A19 1/4 SB

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    A
  • Outside Diameter
    1.6480 in
  • Caliper Diameter
    1.3830 in
  • Pitch Diameter
    1.5190 in
  • Tooth Width
    0.1100 in
  • Chain Roller Diameter
    0.1300 in
  • Manufacturer Upc Number
    97039308092
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text