Motion
25A24
A-Plate Sprocket - 25 / 1/4 in, A Hub, 24 Teeth, 0.3750 in Stock Bore
MI ITEM #07135503
MFR #25A24
Price$27.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 25 / 1/4 in, A Hub, 24 Teeth, 0.3750 in Stock Bore
MI ITEM #07135503
MFR #25A24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.98/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Caliper Diameter
    1.7850 in
  • Chain Roller Diameter
    0.1300 in
  • Outside Diameter
    2.0490 in
  • Pitch Diameter
    1.9150 in
  • Tooth Width
    0.1100 in
  • Weight
    0.08 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039308146
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
25A24 3/8 SB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought