Motion
40 LAMBDA WA-2 CONN LINK

TSUBAKI (UST)
40 LAMBDA WA-2 CONN LINK

Attachment Chain Link - 40 / 1/2 in Pitch, WA-2 Attachment, Spring Clip, Carbon Steel Material
Mi Item #07135590
MFR #40 LAMBDA WA-2 CONN LINK
Price$21.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 LAMBDA WA-2 CONN LINK

Attachment Chain Link - 40 / 1/2 in Pitch, WA-2 Attachment, Spring Clip, Carbon Steel Material
Mi Item #07135590
MFR #40 LAMBDA WA-2 CONN LINK

Mfr description
40 LAMBDA WA-2 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.72/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.141 in
  • Inside Width
    0.3130 in, 7.94 mm
  • Link Plate Height
    0.4090 in, 10.39 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Center To Attachment End
    0.6850 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.7130 in
  • Roller Center To Attachment End
    0.7010 in
  • Roller Center To Hole Center
    0.5000 in
  • Roller Width
    0.3130 in, 7.94 mm
  • Weight
    0.03 lb
  • Weight per Foot
    0.43 lbs, 0.64 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    WA-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Attachment Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    40 LAMBDA WA-2
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Holes
    2
  • Number Of Links
    240
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Lube-Free, Corrosion Resistant
  • Series
    WA-2
  • Standards Met
    ASME B29
  • Type
    Attachment Link
  • UPC_NO
    097039627216
  • Working Load Capacity
    595 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)