Motion
40-2D1CL
40-2D1CL
MI ITEM #07135655
MFR #40-2D1CL
List Price$28.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40-2D1CL
MI ITEM #07135655
MFR #40-2D1CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.43/each for your price

Overview

Mfr description
40-2 D-1 CONN LINK S.C.

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    One Extended Pin
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Pin Diameter
    0.156 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    D-1
  • Chain Number & Pitch
    60 / 3/4 in
  • Standards Met
    ASME B29
  • Weight
    0.08 lb
  • Number Of Strands
    2
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text