Motion
40-2WSK2CL

TSUBAKI (UST)
40-2WSK2CL

Attachment Chain Link - WSK-2 Attachment, Carbon Steel Material
MI ITEM #07135661
MFR #40-2WSK2CL
Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2WSK2CL

Attachment Chain Link - WSK-2 Attachment, Carbon Steel Material
MI ITEM #07135661
MFR #40-2WSK2CL

Mfr description
40-2 WSK-2 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.65/each

Specifications

Dimensions

  • Hole Diameter
    0.141 in
  • Pin Diameter
    0.156 in
  • Pitch
    1/2 in
  • Weight
    0.05 lb

Details

  • Attachment Link Number
    WSK-2
  • Attachment Link Type
    Straight - Two Sides
  • Chain Number
    40
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    40-2WSK2CL
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Attachment Chain Links
  • Series
    WSK-2
  • Standards Met
    ASME B29
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)