Motion
40-3NPCLCP

TSUBAKI (UST)
40-3NPCLCP

40-3NPCLCP
MI ITEM #07135669
MFR #40-3NPCLCP
List Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-3NPCLCP

40-3NPCLCP
MI ITEM #07135669
MFR #40-3NPCLCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.34/each for your price

Overview

Mfr description
40-3NP CONN LINK CP TYPE

Specifications

  • Number Of Strands Across
    2
  • Roller Diameter
    0.335 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.175 in
  • Standards Met
    ISO 606
  • Weight
    0.10 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text