Motion
4040 3 1/4

TSUBAKI (UST)
4040 3 1/4

Taper Lock Bushing - 4040 Series, 3-1/4 in Bore
Mi Item #07135681
MFR #4040 3 1/4
Price$376.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
4040 3 1/4

Taper Lock Bushing - 4040 Series, 3-1/4 in Bore
Mi Item #07135681
MFR #4040 3 1/4

Mfr description
4040-3 1/4 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.76/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/4 in
  • Bushing Size
    4040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)