Motion
40-5OL
40-5OL
MI ITEM #07135683
MFR #40-5OL
List Price$67.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40-5OL
MI ITEM #07135683
MFR #40-5OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.44/each for your price

Overview

Mfr description
40-5 OFFSET LINK

Specifications

  • Number Of Strands Across
    2
  • Link Plate Height
    0.230 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.326 in
  • Standards Met
    ASME B29
  • Weight
    0.30 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text