Motion
40ASRL
40ASRL
MI ITEM #07135737
MFR #40ASRL
Price$8.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40ASRL
MI ITEM #07135737
MFR #40ASRL

Mfr description
40AS PLAIN ROLLER LINK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.71/each

Specifications

Dimensions

  • Inside Width
    0.312 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.02 lb

Details

  • Chain Number & Pitch
    35 / 3/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Product Type
    Attachment Chain Links
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)