Motion
40AS RIV 2LD-1

TSUBAKI (UST)
40AS RIV 2LD-1

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, D-1 Attachment , Riveted
MI ITEM #07135743
MFR #40AS RIV 2LD-1
Price$277.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40AS RIV 2LD-1

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, D-1 Attachment , Riveted
MI ITEM #07135743
MFR #40AS RIV 2LD-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.20/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Extended Pin Projection  
    0.375 in
  • Inside Width
    0.312 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.45 lb

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    D-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039200853

Overview

Mfr description
40AS RIV 2L/D-1 10FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought