Motion
40SS STICKER 50FT REEL

TSUBAKI (UST)
40SS STICKER 50FT REEL

Roller Chain - 40 Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #07135845
MFR #40SS STICKER 50FT REEL
Price$205.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40SS STICKER 50FT REEL

Roller Chain - 40 Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #07135845
MFR #40SS STICKER 50FT REEL

Mfr description
40SS STICKER 50FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.97/ft

Specifications

Dimensions

  • Inside Width
    0.312 in
  • Overall Length
    50 ft
  • Pitch
    1/2 in
  • Roller Width
    0.312 in
  • Weight
    0.50 lb

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    40SSSTICKR50
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)