Motion
41A1RL
41A1RL
Mi Item #07135854
MFR #41A1RL
Price$4.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
41A1RL
Mi Item #07135854
MFR #41A1RL

Mfr description
41 A-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.29/each

Specifications

Dimensions

  • Hole Diameter
    0.141 in
  • Inside Width
    0.251 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.251 in
  • Weight
    0.02 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Product Type
    Attachment Chain Links
  • Series
    A-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)