Motion
50 LAMBDA D-3 CONN LINK

TSUBAKI (UST)
50 LAMBDA D-3 CONN LINK

Attachment Chain Link - Carbon Steel Material
MI ITEM #07135887
MFR #50 LAMBDA D-3 CONN LINK
Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 LAMBDA D-3 CONN LINK

Attachment Chain Link - Carbon Steel Material
MI ITEM #07135887
MFR #50 LAMBDA D-3 CONN LINK

Mfr description
50 LAMBDA D-3 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.28/each

Specifications

Dimensions

  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Weight
    0.05 lb

Details

  • Attachment Link Type
    Two Extended Pins
  • Chain Number
    50
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    50LD3CL
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    D-3
  • Standards Met
    ASME B29
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)