Motion
50 RIV 1L/K-1 100FT REEL

TSUBAKI (UST)
50 RIV 1L/K-1 100FT REEL

Attachment Chain - K-1 Series, K-1 Attachment , Riveted, Carbon Steel Material
Mi Item #07135901
MFR #50 RIV 1L/K-1 100FT REEL
Price$157.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 RIV 1L/K-1 100FT REEL

Attachment Chain - K-1 Series, K-1 Attachment , Riveted, Carbon Steel Material
Mi Item #07135901
MFR #50 RIV 1L/K-1 100FT REEL

Mfr description
50 RIV 1L/K-1 100FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.86/ft

Specifications

Dimensions

  • Hole Diameter  
    0.205 in
  • Inside Width
    0.375 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    1.03 lb

Details

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    50K11LR100
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Links
    100
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    K-1
  • Standards Met
    ASME B29
  • Type
    Attachment Link
  • Working Load Capacity
    970 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)