Motion
50D12LR100

TSUBAKI (UST)
50D12LR100

50D12LR100
MI ITEM #07135902
MFR #50D12LR100
Price$86.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50D12LR100

50D12LR100
MI ITEM #07135902
MFR #50D12LR100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.38/ft

Specifications

Dimensions

  • Extended Pin Projection  
    0.469 in
  • Inside Width
    0.375 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.82 lb

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    D-1
  • Standards Met
    ASME B29
  • Working Load Capacity
    970 lb

Overview

Mfr description
50 RIV 2L/D-1 100FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought