Motion
50 RIV C-LAMBDA 1L/A1

TSUBAKI (UST)
50 RIV C-LAMBDA 1L/A1

Roller Chain - A-1 Series, 50 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07135907
MFR #50 RIV C-LAMBDA 1L/A1
Price$247.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 RIV C-LAMBDA 1L/A1

Roller Chain - A-1 Series, 50 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07135907
MFR #50 RIV C-LAMBDA 1L/A1

Mfr description
50 RIV C-LAMBDA 1L/A1 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.65/ft

Specifications

Dimensions

  • Hole Diameter
    0.205 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.5910 in, 15 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.9450 in, 24 mm
  • Pitch
    5/8 in
  • Plate Height
    2.1340 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.85 lb
  • Weight per Foot
    0.75 lbs, 1.12 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    50 RIV C-LAMBDA
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Holes
    1
  • Number Of Links
    192
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant, Lube-Free
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Conveyor Chain
  • UPC_NO
    097039981158
  • Working Load Capacity
    970 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)