Motion
50-2NSCL
50-2NSCL
MI ITEM #07135933
MFR #50-2NSCL
Price$53.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50-2NSCL
MI ITEM #07135933
MFR #50-2NSCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.73/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Weight
    0.10 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29

Overview

Mfr description
50-2NS "316" STAINLESS CONN LINK (CP)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought