Motion
50-2NSOL
50-2NSOL
MI ITEM #07135934
MFR #50-2NSOL
List Price$114.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50-2NSOL
MI ITEM #07135934
MFR #50-2NSOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.81/each for your price

Overview

Mfr description
50-2NS "316" STAINLESS OFFSET LINK

Specifications

  • Number Of Strands Across
    1
  • Pin Diameter
    0.375 in
  • Series
    100
  • Standards Met
    ASME B29
  • Weight
    0.20 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.156 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text