Motion
50-4DFCL
50-4DFCL
Mi Item #07135942
MFR #50-4DFCL
Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50-4DFCL
Mi Item #07135942
MFR #50-4DFCL

Mfr description
50-4 DRIVE FIT C/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.08/each

Specifications

Dimensions

  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.175 in
  • Roller Diameter
    0.335 in
  • Weight
    0.02 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)