Motion
50ASOL2P
50ASOL2P
Mi Item #07135957
MFR #50ASOL2P
Price$60.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50ASOL2P
Mi Item #07135957
MFR #50ASOL2P

Mfr description
50AS "600" O/L 2 PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.05/each

Specifications

Dimensions

  • Plate Height
    0.386 in
  • Plate Thickness
    0.039 in
  • Roller Diameter
    0.307 in
  • Weight
    0.008 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Product Type
    Roller Chain Links
  • Series
    43
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)