Motion
50ASRL
Roller Link - 50 / 5/8 in Chain & Pitch, Stainless Steel Material
Mi Item #07135964
MFR #50ASRL
Price$13.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 50 / 5/8 in Chain & Pitch, Stainless Steel Material
Mi Item #07135964
MFR #50ASRL

Mfr description
50AS PLAIN ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.92/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Pitch
    5/8 in
  • Plate Height
    0.7130 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.04 lb

Details

  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller
  • Manufacturer Catalog Number
    50AS ROLLER LINK
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039200099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)