Motion
50B35F-1L

TSUBAKI (UST)
50B35F-1L

Stock Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.7500 in Bore , 35 Teeth
MI ITEM #07135995
MFR #50B35F-1L
List Price$144.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50B35F-1L

Stock Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.7500 in Bore , 35 Teeth
MI ITEM #07135995
MFR #50B35F-1L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.61/each for your price

Overview

Mfr description
50B35F 1-3/4 HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    6.9730 in
  • Caliper Diameter
    6.5650 in
  • Tooth Width
    0.3430 in
  • Hub Type
    B
  • Hub Diameter
    3.2500 in
  • Weight
    5.30 lbs
  • Manufacturer Upc Number
    97039329448
  • UPC_NO
    097039329448

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text