Motion
50B48FL
Stock Bore Sprocket - 50 / 5/8 in, Finished Bore, 0.7500 in Bore , 48 Teeth
MI ITEM #07136022
MFR #50B48FL
Your Price$160.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, Finished Bore, 0.7500 in Bore , 48 Teeth
MI ITEM #07136022
MFR #50B48FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.93/each(List $171.80)

Overview

Mfr description
50B48F-3/4 HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    9.5560 in
  • Caliper Diameter
    9.1560 in
  • Tooth Width
    0.3430 in
  • Hub Type
    B
  • Hub Diameter
    3.7500 in
  • Weight
    9.03 lbs
  • Manufacturer Upc Number
    97039330239
  • UPC_NO
    097039330239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text