Motion
50H18
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 18 Teeth, H Bushing
Mi Item #07136073
MFR #50H18
Price$97.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 18 Teeth, H Bushing
Mi Item #07136073
MFR #50H18

Mfr description
50H18 SPLIT TAPER HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.54/each

Specifications

Dimensions

  • Bushing Size
    H
  • Weight
    2.20 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039126474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)