Motion
50P25
Bushing Bore Roller Chain Sprocket - Split Taper, 25 / 1/4 in, 25 Teeth, P Bushing
Mi Item #07136091
MFR #50P25
Price$132.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 25 / 1/4 in, 25 Teeth, P Bushing
Mi Item #07136091
MFR #50P25

Mfr description
50P25 SPLIT TAPER HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.73/each

Specifications

Dimensions

  • Bushing Size
    P
  • Weight
    3.20 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    25 / 1/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039410986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)