Motion
60LCL
60LCL
MI ITEM #07136107
MFR #60LCL
Price$13.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60LCL
MI ITEM #07136107
MFR #60LCL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.69/each

Specifications

Dimensions

  • Pin Diameter
    0.200 in
  • Plate Thickness
    0.080 in
  • Weight
    0.20 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    6
  • Number Of Strands Across
    6
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29

Overview

Mfr description
60 C-LAMBDA CONN LINK SC TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought