Overview
Mfr description
60 C-LAMBDA ROLLER LINK
Specifications
- Number Of Strands Across3
- Series80
- Standards MetASME B29
- Weight0.41 lb
- Corrosion ResistantNot Corrosion-Resistant
- Number Of Strands3
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data