Motion
60D1CLCP
60D1CLCP
MI ITEM #07136112
MFR #60D1CLCP
Your Price$16.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60D1CLCP
MI ITEM #07136112
MFR #60D1CLCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.95/each(List $19.49)

Overview

Mfr description
60 D-1 CONN LINK CP

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    One Extended Pin
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Pin Diameter
    0.234 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    D-1
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Standards Met
    ASME B29
  • Weight
    0.09 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought