Motion
60D3CLCP
60D3CLCP
MI ITEM #07136114
MFR #60D3CLCP
Your Price$18.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60D3CLCP
MI ITEM #07136114
MFR #60D3CLCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.81/each(List $21.64)

Overview

Mfr description
60 D-3 CONN LINK CP

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    Two Extended Pins
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Pin Diameter
    0.234 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    D-3
  • Chain Number & Pitch
    2082 / 2 in
  • Standards Met
    ASME B29
  • Weight
    0.09 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text